missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poli(alcohol vinílico), hidrolizado al 92,0-94,0 %, P. M. aprox. 146 000-186 000, Thermo Scientific Chemicals
Click to view available options
Cantidad:
100 g
1 kg
2.5 kg
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Poly(vinyl alcohol) |
Punto de fusión | 230.0°C to 240.0°C |
pH | 4.5 to 6.5 (4% aq. soln.) |
Espectro infrarrojo | Auténtico |
Fórmula lineal | [-CH2CH(OH)-]n |
Cantidad | 1 kg |
Índice Merck | 15,7706 |
Información de solubilidad | Solubility in water: soluble in hot water. |
Viscosidad | 53-63 mPa.s (20°C 4% aq. sol.) |
Porcentaje de pureza | 92.0-94% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'