missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platino, 1 % en pasta de carbono activada, tipo 163
Click to view available options
Cantidad:
5 g
25 g
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Nombre del producto químico o material | Platinum |
Nombre de nota | 1% on activated carbon paste, Type 163 |
Color | Gris |
Forma física | Sólido |
Cantidad | 5 g |
Olor | Odorless |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'