missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ PharMed™ Ismaprene Extension Tubing

Ideal tubing for pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. Ismatec™ PharMed™ Ismaprene Extension Tubing is for 2- and 3-stop tubing.

Marca:  Ismatec™ SC0345

Detalles adicionales : Peso : 0.50000kg

 Ver más versiones de este producto

Código de producto. 10444192

  • 30.45€ / 3 metros


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Ideal for production filtration, fermentation and bioreactor process lines.
  • Very long service-life.
  • Non-toxic and non-hemolytic.
  • Impermeable to normal light and UV-radiation
  • Appropriate for medical products and foodstuffs.
  • Low particulate spallation.
  • Can be autoclaved repeatedly.
  • Withstands repeated CIP and SIP cleaning and sterilization.
  • Meets USP class VI, FDA and NSF criteria.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Viscous media: Good
    • Sterile media: Excellent
  • Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Especificaciones

Especificaciones

FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51)
Potential leaching of additives (lubricants).
Yes
3m
Pharmaceutical and medical applications, including cell cultures and tissue cultures, as well as foodstuffs. Two- and three-stop tubing.
−60°C
1.30mm I.D.
CO2 1200, O2 200, N2 80
Beige
PharMed Ismaprene
Extension Tubing
135°C
1 Reel
Excellent
Videos