missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Unidad de bombeo químico PC 3012 NT VARIO™

Complete pump systems include all the pump components you need to get pumping in no time at all! Our pump system includes a pump drive, pump head and pump tubing.

Marca:  VACUUBRAND™ 20743814

Detalles adicionales : Peso : 20.00000kg

 Ver más versiones de este producto

Código de producto. 12624287

  • 12655.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

These VARIO™ pumping units feature a very high pumping speed even close to the outstanding ultimate vacuum and are ideal for high vacuum requirements with most high boiling solvents. They provide precise vacuum control by continuously adjusting the pump´s motor speed. The controller provides fully automatic evaporations without any need for parameter input. The pump design offers exceptionally high chemical resistance supporting almost universal usage in chemistry and pharmaceutics. The PC 3012 NT VARIO pumping unit relies on a well-proven operating concept for evaporations with large amounts of solvents. The inlet separator (AK) retains particles and liquid droplets, the waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling, and active protection of the environment. The MD 12C NT VARIO can be equipped with these accessories later.
  • VarIo™: automatic adjustment of the vacuum level throughout the process for high process reproducibility and unattended operation
  • VarIo™: short process times due to zero-fluctuation (hysteresis-free) vacuum control, even for large amounts of vapor
  • VarIo™: removable CVC 3000 vacuum controller, can be arranged flexibly, easily operated with clear text menus
  • extraordinary diaphragm life for minimum operational and servicing costs
  • PC 3012 NT VARIO: excellent environmental friendliness due to efficient solvent recovery, inlet separator for demanding applications
Especificaciones

Especificaciones

16 psi
0.71 hp
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
616 x 387 x 420 mm
50 dB(A)
40°C
8.4 CFM
419.1 mm
17.1 mm
IP40
Chemical-Resistant
Oil-Free
1.1 torr (without Gas Ballast), 2.2 torr (with Gas Ballast)
200/230 V
30 to 2400 rpm
230 V 50/60 Hz
PC 3012 NT VARIO
-10°C to +60°C
10°C
50/60 Hz
617.22 mm
Diaphragm Pump
8
Drying Chamber, Gel Dryers, Rotary Evaporation, Rotary Evaporators, Vacuum Concentrators
3
Videos
Documentos