missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Precision Balances: Excal Model, 180mm Platform

For basic routine weighing in variety of laboratory, industrial and education applications

Marca:  OHAUS™ 30208453

Detalles adicionales : Peso : 3.30000kg

 Ver más versiones de este producto

Código de producto. 15614274

  • 690.00€ / cada uno


Fecha de envío estimada
del proveedor 13-08-2018
Añadir a la cesta

Descripción

Descripción

The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.

 

  • External calibration (Excal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket

 

Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination

Compliance

OIML F1 or ASTM Class 2

Especificaciones

Especificaciones

180mm
OIML F1 or ASTM Class 2
32cm
Backlit LCD
4000g
5.4kg
9.2cm
PA4201
19.6cm
Analytical And Precision Balances Excal Model
User selectable
0.1 g
3 sec.
3.3kg
32 x 19.6 x 9.2cm
100mg
100mg
Videos