missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biodesign™ Nylon Matrix Filter CellMicroSieves™ Sampler Pack
Autoclavable and can be repeatedly washed and reused
181.00€ - 237.00€
Especificaciones
Esterilizables en autoclave | Yes |
---|---|
Para utilizar con (aplicación) | For rapid collection of tissue culture cells without centrifugation |
Cantidad | 1Pack |
Tipo | Matrix Filter CellMicroSieves Sampler Pack |
Material | Nylon |
Código de producto | Marca | Incluye | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Incluye | Precio | Cantidad y disponibilidad | |||||
12957477
|
Biodesign™
NSD |
Una lámina cuadrada de 30,48 × 30,48 cm (12 × 12 pulgadas) con poros de 20, 15, 10, 8 y 5 μm |
181.00€
cada uno |
Fecha estimada de envío: 05-08-2024
Inicie sesión para ver el stock |
|||||
15262795
|
Biodesign™
NSX |
One 12 x 12 in. square sheet of each 200, 100, 70, 50, 35, 25, 20, 15, 10, 8, 5μm pore size |
Este artículo actualmente no está disponible o ha sido discontinuado. Ver la página del producto para posibles alternativas |
||||||
Descripción
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5μL to 200μL. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory. AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with stainless steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300mL capacity are autoclavable and reusable. Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter CellMicroSieves™ allow the rapid gentle isolation of cells, organelles or cellular debris.
Especificaciones
Yes | |
1Pack | |
Nylon |
For rapid collection of tissue culture cells without centrifugation | |
Matrix Filter CellMicroSieves Sampler Pack |