missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Norprene™ A-60-G Standard Tubing

High-performance tubing for industrial use. Ismatec™ Norprene™ A-60-G Standard Tubing is long lasting and resistant.

Marca:  Ismatec™ SC0365

Detalles adicionales : Peso : 0.50000kg

 Ver más versiones de este producto

Código de producto. 10398372

  • 206.00€ / 15 metros


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Offers longest service-life with good flow consistency.
  • Good resistance to acids and alkaline chemicals.
  • Superior weathering.
  • Abrasion resistant.
  • Non-aging and non-oxidizing.
  • Outstanding flexural fatigue resistance.
  • Low gas permeability versus rubber tubing.
  • Ozone (300 pphm) and UV light resistant.
  • Ideal for use in vacuum system.
  • Potential leaching of blend material
  • Applications.
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Not recommended
  • Sterilization: Not recommended.
Especificaciones

Especificaciones

Black
Norprene (A 60 G)
3.2 mm
Industrial use
-60°C
Good
Potential leaching of blend material.
Autoclavable
15 m
Standard Tubing
135°C
9.5mm I.D., 15.9mm O.D.
CO2 1200, O2 200, N2 80
Videos
Documentos