missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Níquel(II) 2,4-pentanedionato, 95 %, Thermo Scientific Chemicals
Click to view available options
Cantidad:
5 g
25 g
100 g
500 g
Descripción
Catalyst and U.V. stabilizer.Nickel(II) 2,4-pentanedionate is used as a precursor to nickel bis(cyclooctadiene) catalyst. It is also used in the deposition of nickel(II) oxide thin film by sol-gel techniques on conductive glass substrates. Further, it is used in organic synthesis to produce organometals. It is associated with dimethylgold(III) acetylacetonate is used in gold on nickel plating.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Nickel(II) 2,4-pentanedionate |
Punto de fusión | ∼230°C (decomposition) |
Color | Verde |
Olor | Odorless |
Cantidad | 500 g |
Beilstein | 4157970 |
Sensibilidad | Hygroscopic |
Índice Merck | 14,6500 |
Información de solubilidad | Soluble in water,alcohol,toluene. |
Nombre IUPAC | níquel(2 +);(E)-4-oxopent-2-an-2-olato |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'