missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolo de níquel cromo, 3,175 mm de diámetro x 6,35 mm de longitud, 99,95 % (base metálica), Thermo Scientific™
Click to view available options
Cantidad:
10 g
50 g
Descripción
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Especificaciones
Nombre del producto químico o material | Nickel Chromium slug |
Nombre de nota | 3.175mm(0.125 in.) dia. x 6.35mm (0.25 in.) length |
Peso Mol. medio o Intervalo de pesos mol. | Ni:Cr; 80:20 wt% |
Notas del porcentaje del ensayo | (base metálica) |
Cantidad | 10 g |
Nombre IUPAC | cromo;níquel |
Porcentaje de pureza | 99.95% |
Olor | Odorless |
Peso | ≈0.43g/slug |
Formulario | ≈0,43 g/bolo |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'