missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Níquel aluminio, tipo Raney™ no activado, Thermo Scientific Chemicals
Click to view available options
Cantidad:
50 g
500 g
2 kg
Descripción
Nickel Aluminum is used for the manufacture of aluminum-nickel alloy powder, and it is used in the chemical, pharmaceutical.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Nickel Aluminum |
Color | Negro a gris |
Nombre de nota | Raney™ type non-activated |
Peso Mol. medio o Intervalo de pesos mol. | Ni:Al |
Número UN | UN3208 |
Cantidad | 2 kg |
Información de solubilidad | Insoluble in water. |
Olor | Odorless |
Sensibilidad | Water reactive |
Formulario | Polvo |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'