missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Balanza portátil Navigator

Marca:  Ohaus™ 83997668

Detalles adicionales : Peso : 2.30000kg

Código de producto. 11844353

  • 255.00€ / cada uno


Fecha estimada de envío
30-10-2019
Añadir a la cesta

Especificaciones

Especificaciones

2.1 kg
0.25 A
OIML F2 or ASTM Class 4
203mm
74mm
Auto shut off, integral weigh below hook and shipp
Front-mounted level bubble with illumination / adj
0.1g
ABS housing
100 to 240V
1.5kg
194mm
12VDC 0.42A AC adapter (included), 100 to 240V 0.2
LCD, 6-digit 7-segment with white LED backlight
Portable Balance
RS-232, USB or Ethernet Interface
282mm
0.1 g
50 to 60Hz
IP43
±0.2g
NVL2101
10 to 40°C
Gram, Kilogram, Pound, Ounce (decimal or fractiona
204mm
Laboratory and research, industry and manufacturin
282 x 204 x 74mm
Videos
Documentos
Ver productos accesorios