Learn More
Thermo Scientific™ National Open-Top Caps without Septum for 4mL Screw Thread Vials
Thermo Scientific™ National Open-Top Caps without Septum for 4mL Screw Thread Vials are designed with open-top for use with any of our 13mm septa.
Marca: Thermo Scientific™ C4015-97R
Detalles adicionales : Peso : 0.01000kg
Descripción
Thermo Scientific™ National Open-Top Caps without Septum for 4mL Screw Thread Vials are designed with open-top for use with any of our 13mm septa.
- Open-top
- 13-425 GPI Thread
Especificaciones
Red; Polypropylene | |
Polypropylene | |
Open Top Cap | |
4 mL Screw Thread Vials |
Red | |
National | |
13-425 |