missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dispersión Nafion™ D-520, 5 % p/p en agua y 1-propanol, ≥capacidad de intercambio de 1,00 m/g, Thermo Scientific Chemicals
Click to view available options
Cantidad:
25 mL
100 mL
500 mL
Descripción
Preparation of thin films and coatings; proton exchange membraneNafion™ D-520 dispersion, 5% w/w in water and 1-propanol is used in the fabrication of thin films and coating formulations for fuel cell membranes, in catalyst coatings, sensors, and various electrochemical applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Nafion™ D-520 dispersion |
Color | De incoloro a amarillo |
Nombre de nota | ≥0.92meq/g exchange capacity |
Forma física | Líquido |
Número UN | UN1987 |
Densidad | 0.93 g/mL |
Información de solubilidad | Insoluble in water. |
Cantidad | 25 mL |
Temperatura de inflamación | 24°C (75°F) |
Concentration or Composition (by Analyte or Components) | 5% w/w in water and 1-propanol |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'