missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tamices moleculares, 4A, gránulos de 0,4-0,8 mm (0,02-0,03 pulg), Thermo Scientific Chemicals
Click to view available options
Cantidad:
250 g
1000 g
Descripción
Molecular sieves, 4A, 3-5mm (0.12-0.20in) beads are useful in general gas drying applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Molecular sieves, 4A |
Nombre de nota | 0.4 to 0.8mm (0.02 to 0.03 in) beads |
Sensibilidad | Hygroscopic |
Cantidad | 250 g |
Información de solubilidad | Insoluble in cold water,hot water,methanol,diethyl ether,n-octanol and acetone. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'