missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroTotes Tote Box Accessories

Dividers, covers and cardholders for all your needs

Marca:  Metro™ OP2535CLR

Detalles adicionales : Peso : 0.04000kg

 Ver más versiones de este producto

Código de producto. 15937231

  • 4.41€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Polypropylene
  • Inside Dimensions: 2.6874 x 5 in.
  • Fits totes taller than 3 in.
  • 96 per carton
  • Carton weight: Approx. 10 lbs.

Order Info

Dividers are not included with the tote: please ordered separately.

Especificaciones

Especificaciones

Clear
Taller than 3 in. tote boxes
Cardholder
12.7 cm
Vinyl
2.69 x 5 in.
Clear windows
Each
6.83 cm
Videos
Documentos