Learn More
Metacrilato de metilo, 99 %, estabilizado con, Thermo Scientific Chemicals
Descripción
Methyl methacrylate is used as a monomer in the manufacturing of poly(methyl methacrylate) (PMMA). It is also used in the manufacturing of the co-polymer methyl methacrylate-butadiene-styrene (MBS), which is a modifier for polyvinyl chloride. It plays an important role as the cement used in total hip replacements as well as total knee replacements. It is also involved in the preparation of other methacrylates viz. ethyl methacrylate (EMA), butyl methacrylate (BMA) and 2-ethyl hexyl methacrylate (2-EHMA) and methacrylic acid (MAA), which finds application as an intermediate in the manufacture of coating polymers and textile applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Methyl methacrylate is used as a monomer in the manufacturing of poly(methyl methacrylate) (PMMA). It is also used in the manufacturing of the co-polymer methyl methacrylate-butadiene-styrene (MBS), which is a modifier for polyvinyl chloride. It plays an important role as the cement used in total hip replacements as well as total knee replacements. It is also involved in the preparation of other methacrylates viz. ethyl methacrylate (EMA), butyl methacrylate (BMA) and 2-ethyl hexyl methacrylate (2-EHMA) and methacrylic acid (MAA), which finds application as an intermediate in the manufacture of coating polymers and textile applications.
Solubility
Slightly miscible with water.
Notes
Incompatible with oxidizing agents, peroxides, amines, bases, acids, reducing agents and halogens.
Especificaciones
Nombre del producto químico o material | Methyl methacrylate |
Nombre de nota | stabilized |
Punto de fusión | -48°C |
Densidad | 0.939 |
Punto de ebullición | 100°C to 101°C |
Temperatura de inflamación | 10°C (50°F) |
Índice de refracción | 1.415 |
Cantidad | 2500 mL |
Número UN | UN1247 |
Beilstein | 605459 |
Mostrar más |
RUO – Research Use Only