missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Yoduro de litio, anhidro, 99,95 % (base metálica), Thermo Scientific Chemicals
Click to view available options
Cantidad:
25 g
100 g
500 g
Descripción
Used as an electrolyte in high temperature batteries and artificial pacemakers. Phosphor , which is a complex of Iodine is used in neuron detection , in an electrolyte of the dye-sensitized solar cell. It is an electrolyte additive for lithium-sulfur batteries.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Envasado bajo argón
Especificaciones
Punto de ebullición | 1170°C to 1190°C |
Nombre del producto químico o material | Lithium iodide |
Punto de fusión | 449°C |
Nombre de nota | Anhydrous |
Color | Blanco |
Forma física | Cristalino/polvo, en ampolla bajo argón |
Cantidad | 25 g |
Notas del porcentaje del ensayo | (base metálica) |
Fórmula lineal | LiI |
Índice Merck | 14,5535 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'