missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dimetilamida de litio, 96 %, Thermo Scientific Chemicals
Click to view available options
Cantidad:
5 g
25 g
Descripción
It is used in the synthesis of some d0 organoimido complexes of the early transition metals and in meta rearrangement in the reaction of triphenyl-(p-bromophenyl)-silane.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Lithium dimethylamide |
Punto de fusión | (decomposition) |
Color | Blanco |
Olor | Amine-like |
Fórmula lineal | LiN(CH3)2 |
Cantidad | 25 g |
Número UN | UN3393 |
Beilstein | 3618233 |
Sensibilidad | Air and moisture sensitive |
Información de solubilidad | Reacts violently with water. |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'