missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Countess™ II FL Automated Cell Counter

Cell counting and viability in < 10 seconds with no need to buy slides or tips. Two optional user-changeable fluorescence channels with over 20 light cubes to choose from

Marca:  Invitrogen™ AMQAF1000

Detalles adicionales : Peso : 6.80000kg

Código de producto. 15307812

  • 6780.00€ / 1 set


Fecha estimada de envío
18-08-2020
Añadir a la cesta

Includes: Countess USB drive for storing and transferring data to your computer, Disposable slide holder, Reusable slide holder, Light cube removal tool, Power cord and 4 plug adaptors to accommodate most countries, Quick reference card (QRC), A free box of 50 disposable slides

Descripción

Descripción

  • Accurate—use the Countess II FL Automated Cell Counter to eliminate the subjectivity of manual cell counting and user-to-user variability
  • Flexible—the Countess II FL Automated Cell Counter is able to accept up to two EVOS™ light cubes that are user-selectable from over twenty fluorescence channels
  • Fast—the Countess II FL Automated Cell Counter provides a total cell count, reports viability, and measures average cell size in as little as 10 seconds. Counting speed is identical when using fluorescence channels.
  • Convenient—the Countess II FL Automated Cell Counter requires no cleaning or routine maintenance. A capacitive touchscreen and simple user interface provides quick startup and requires minimal training.

The Countess II FL Automated Cell Counter comes with:
  • Countess USB drive for storing and transferring data to your computer
  • Disposable slide holder
  • Reusable slide holder
  • Light cube removal tool
  • Power cord and 4 plug adaptors to accommodate most countries
  • Quick reference card (QRC)
  • A free box of 50 disposable slides

The Countess II FL Automated Cell Counter works in 3 simple steps:
  1. Mix 10 µL of sample with 10 µL of trypan blue and pipet into a disposable Countess chamber slide.
  2. Insert the slide into the instrument.
  3. Press the “Count” button.

Get accurate cell counts
The Countess II FL Automated Cell Counter uses trypan blue staining combined with an auto-focus mechanism and sophisticated image analysis algorithm to obtain accurate cell and viability counts. The measurement range extends from 1 x 10e4 to 1 x 10e7 cells/mL (the optimal range is 1 x 10e5 to 4 x 10e6 cells/mL), which is broader than that of a hemocytometer. The optimal cell size for accurate viability assessment is 7–60 µm, while particles as small as 4 µm can be successfully counted.

Simple operation with fluorescent application versatility
Operated using an intuitive user interface, automated cell counting with the Countess II FL instrument gives you the data you need to prepare your sample for the next passage or experiment, and allows you to multiplex with a variety of fluorescent dyes and proteins excited via EVOS™ Light Cubes.

Transfer data and images to your PC
Using the USB port on the Countess II FL Automated Cell Counter, you can save your cell count results and images, and then transfer them to your PC. (For your convenience, a USB drive is supplied with the Countess II FL instrument).
Especificaciones

Especificaciones

One 2-chamber disposable or 2-chamber reusable slide
1x10^4-1x10^7 cells⁄mL
Brightfield & 2 user-definable FL channels
7in Capacitive touch screen
USB Stick
Room Temperature
4-60 µm (detection), 7-60 µm (viability)
• Countess II FL Automated Cell Counter
• Power cord with adaptors
• Quick reference guide
• USB drive
• Disposable Slide Holder
• Reusable Slide Holder
9 in (228.6 mm) W x 5.5 in (139.7 mm) D x 9 in (228.6 mm) W
2.15 mm x 1.62 mm (3.48 mm2)
Countess®
100-240 VAC
Videos
Documentos

For research use only.  Not for use in diagnostic procedures.