missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Countess™ II Automated Cell Counter

Count live and dead cells and measure viability in as little as 10 seconds

Marca:  Invitrogen™ AMQAX1000

Detalles adicionales : Peso : 6.80000kg

Código de producto. 15397802

  • 3570.00€ / 1 set


Fecha de envío estimada
del proveedor 30-10-2019
Añadir a la cesta

Includes: Countess USB drive for storing and transferring data to your computer, Disposable slide holder, Power cord and 4 plug adaptors to accommodate most countries, Quick reference card (QRC), A free box of 50 disposable slides

Descripción

Descripción

  • Accurate—use the Countess II Automated Cell Counter to eliminate the subjectivity of manual cell counting and user-to-user variability
  • Fast—the Countess II Automated Cell Counter provides a total cell count, reports viability, and measures average cell size in as little as 10 seconds
  • Convenient—the Countess II Automated Cell Counter requires no cleaning or routine maintenance. A capacitive touchscreen and simple user interface provides quick startup and requires minimal training.

The Countess II Automated Cell Counter comes with:
  • Countess USB drive for storing and transferring data to your computer
  • Disposable slide holder
  • Power cord and 4 plug adaptors to accommodate most countries
  • Quick reference card (QRC)
  • A free box of 50 disposable slides

The Countess II Automated Cell Counter works in 3 simple steps:
  1. Mix 10µL of sample with 10µL of trypan blue and pipet into a disposable Countess chamber slide.
  2. Insert the slide into the instrument.
  3. Press the “Count” button.

Get accurate cell counts
The Countess II Automated Cell Counter uses trypan blue staining combined with an auto-focus mechanism and sophisticated image analysis algorithm to obtain accurate cell and viability counts. The measurement range extends from 1 x 10e4 to 1 x 10e7 cells/mL (the optimal range is 1 x 10e5 to 4 x 10e6 cells/mL), which is broader than that of a hemocytometer. The optimal cell size for accurate viability assessment is 7–60 µm, while particles as small as 4 µm can be successfully counted.

Transfer data and images to your PC
Using the USB port on the Countess II Automated Cell Counter, you can save your cell count results and images, and then transfer them to your PC. (For your convenience, a USB drive is supplied with the Countess II instrument).

Order Info

Countess Cell Counting Chamber Slides available separately.

Especificaciones

Especificaciones

Automated Cell Counter
139.7 mm
228.6 mm
USB Stick
100-240 VAC
Cell Counting, Viability and Cryopreservation
One 2-chamber disposable slide
7' Capacitive touch screen
Countess USB drive for storing and transferring data to your computer, Disposable slide holder, Power cord and 4 plug adaptors to accommodate most countries, Quick reference card (QRC), A free box of 50 disposable slides
Cell Size: 4-60 µm (detection), 7-60 µm (viability)
228.6 mm
Videos
Documentos

For research use only.  Not for use in diagnostic procedures.