missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piercan™ Latex Dry Gloves
Click to view available options
Tamaño:
7
8
9
10
Descripción
- Glove manufactured in natural rubber (polyisoprene)
- Packing by pair inside a black pouch
- Can be delivered decontaminated or decontaminated-sterile (Gamma-ray sterilization)
- Classified as non-toxic waste providing they have not been contaminated during use
Gloves, dry box gloves, natural rubber, latex gloves
Especificaciones
Certificaciones/conformidad | CE marking |
Color | Natural |
Desechables | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Latex |
Tamaño | 8 |
Temperatura máx. (imperial) | 176°F |
Guantes con puño de color | Natural |
Índice de pinchazos | >20 N |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'