missing translation for 'onlineSavingsMsg'
Learn More

Piercan™ Latex Dry Gloves

Catalog Number 11811260
Click to view available options
Tamaño:
7
8
9
10
Este artículo no se puede devolver. Vea la política de devoluciones
Este artículo no se puede devolver. Vea la política de devoluciones

Formulated from Natural Rubber (polyisoprene). Piercan™ Latex Dry Gloves react well to acids, dilute bases and alcohols. The gloves are resistant to cold conditions and provide good flexibility and dexterity.

  • Glove manufactured in natural rubber (polyisoprene)
  • Packing by pair inside a black pouch
  • Can be delivered decontaminated or decontaminated-sterile (Gamma-ray sterilization)
  • Classified as non-toxic waste providing they have not been contaminated during use

Gloves, dry box gloves, natural rubber, latex gloves

Color Natural
Desechables Single-use
Hand Ambidextrous
Latex Free No
Material Latex
Tamaño 9
Esterilidad Sterile
Temperatura máx. (imperial) 176°F
Guantes con puño de color Natural
Índice de pinchazos > 20 N
Temperatura mín. (imperial) −40°F
Mostrar más Mostrar menos
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'