missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Benchtop FreeZone™ Legacy™ Freeze-Dry Systems: 6L Capacity

With small footprint and four feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Marca:  Labconco™ 7752030

Detalles adicionales : Peso : 50.00000kg

 Ver más versiones de este producto

Código de producto. 10653353

  • 11155.00€ / cada uno


Fecha estimada de envío
23-07-2019
Añadir a la cesta

Includes:
  • 8 ft. (2.4m) cord
  • Models wired for 220/240V 50Hz include 3-wire cord with 20A NEMA 6-20P plug

Requires : Drying chambers or other drying accessories, vacuum pumps and glassware. All models except 4.5L models require drying accessories (4.5L models come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.)

Descripción

Descripción

  • Refrigeration system cools collector to -50°C (-58°F)
  • Stoppering Tray Dryer option on 6L model allows bulk processing of large batch of material in small containers or large specimens
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves”, on all except 1L models, show relative system vacuum and collector temperature
  • LED alarm light, on all except 1L models, flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve, on all except 1L systems, maintains vacuum level

Connectivity

  • RS-232 port, on all models except 1L, can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Order Info

    Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    Compliance

    Conform to ETL listed for CE conformity

    Especificaciones

    Especificaciones

    6L
    220/240V 50Hz
    50Hz
    80.8cm
    Benchtop
    71.4cm
    -50°C
    31.875 x 28.0625 x 14.625 in. (80.8 x 71.4 x 37.1cm)
    37.1cm
    Stainless-steel coil and collector chamber
    PTFE Coated Collector Chamber
    ≤4L
    44kg
    220/240V
    Videos
    Warranty