missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ KTP 1714 Table Height Refrigerator with Freezer Compartment

Ideal for areas with limited storage space. Liebherr™ KTP 1714 Table Height Refrigerator with Freezer Compartment features Comfort electronic controls, external digital temperature display, adjustable feet, GlassLine shelves and transparent storage bins.

Marca:  Liebherr™ KTP 1714

Detalles adicionales : Peso : 0.01000kg

Código de producto. 12098301

  • 588.04€ / cada uno


Fecha de envío estimada
del proveedor 26-02-2019
Añadir a la cesta

Descripción

Descripción

  • Electronic Controls with Digital Temperature Display: Provides easy-to-see, easy-to-use touch controls without having to open the unit
  • GlassLine interior: Elegantly designed, shatter-proof, scratch-resistant and easy to clean glass shelves with high-quality stainless steel trim
  • Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
  • Ergonomic Door with Reversible Hinges: Ergonomic, flexible design features a Slimline door handle and interchangeable hinges for use in any area
Especificación

Especificación

133L (net)
White
151L
1
220 - 240V
Right Interchangeable
White plastic
2
Adjustable feet
Digital, External
Clear bins
50Hz
3, GlassLine
HardLine with Slimline handle
18L (net)
Electromechanical
628mm
General Purpose Refrigerator
A+: 188 kWh / yr.
1 (freezer compartment)
Steel
Interior bulb
1
4 (flip lid, bottle, 2 x can)
850mm
KTP 1714
Automatic (fridge), Manual (freezer)
600mm
Videos