Learn More
Chemsplash Jet Spray 88 Apron-Taped Seams Type PB(3-B)

Descripción
Chemsplash Jet Spray Apron with Taped Seams Type PB (3-B)
- 88GSM Chemsplash Jet Spray Fabric
- Low-Linting
- Anti-Static Material
- 110x67 cm Size
- Taped Seams
- PFAS Free
Description: The Chemsplash Jet Spray Apron with Taped Seams Type PB (3-B) measures 110cm by 67cm and offers high resistance to chemical permeation, providing excellent protection against corrosive chemicals. Made from a durable 88gsm heavy-weight Polypropylene/Polyethylene multilayer laminated material, this apron is designed to be lint-free, ensuring a clean and safe working environment. Chemsplash accessories, such as this apron, are ideal for protecting the wearer from contaminants in the environment, or for safeguarding the environment/production areas from body shedding particles. The design focuses on comfort and wearability, making it a reliable choice for various industrial applications.
Especificaciones
Especificaciones
| Tipo | Apron |
| Tamaño | Universal |
| Material | Polyethylene-coated Fabric |
| Color | Yellow |
| Desechables | Single-use |
| Tipo de tapón | Waist Ties |
| Esterilidad | No estéril |
| Sin látex | Yes |
| Cleanroom Class | Class 100-100,000 (ISO 5-8) |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.