missing translation for 'onlineSavingsMsg'
Learn More

CORNING™ Internal Threaded Polypropylene Cryogenic Vial, CE Mark

CORNING™ Internal Threaded Polypropylene Cryogenic Vial, CE Mark are sterile and suitable for temperatures down to −196°C.

Marca:  CORNING™ 430488CE

Detalles adicionales : Peso : 2.50000kg

 Ver más versiones de este producto

Código de producto. 15821852

  • 291.30€ / paquete de 500


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

  • Large marking spot
  • Black graduations
  • Certified RNase/DNase-free
  • Silicone washer seal
  • May be color coded with inserts
  • Self-standing vials have a special base design allowing them to be locked into a cryogenic rack and tray (order separately)
  • Sterilized by gamma irradiation
  • Certified nonpyrogenic
Especificación

Especificación

Nonpyrogenic, RNase/DNase-free
Round, Self-standing
Polypropylene
Yes
50/Pk
2.0 mL
Screw Cap, Silicone Washer
Internal
500/Cs
Sterile
Videos