missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Immersion Probe

Product Code. 12042844
Change view
Click to view available options
Immersion Length:
4 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Immersion Length Unit Size
12042844 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12042844 Supplier JP Selecta™ Supplier No. 1000893
  • ONLINE EXCLUSIVE PRICE
    141.00€
    84.46€ / paquete de 1
    Ahorro 56.54€
    40% Descuento
Fecha estimada de envoi: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Order Info

ImmersionLength

Specifications

Immersion Length 4 mm
Includes Cable connector
Type Immersion Probe
Length (Metric) 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.