missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Howard Leight FirmFit Corded Disposable Foam Earplugs

Firm-foam earplugs provide a sense of security, comfort, excellent protection in medium-to-high noise environments.

Marca:  Honeywell™ 1033014

Detalles adicionales : Peso : 0.10000kg

 Ver más versiones de este producto

Código de producto. 15826835

  • 32.39€ / 100 pares


Fecha estimada de envío
31-12-2019
Añadir a la cesta

Descripción

Descripción

  • Longer wear time comfort: More protection. Greater compliance. Greater Protection
  • SNR 37dB provides excellent protection in most medium-to-high noise environments
  • Easy to Insert: Requires less pressure to roll down, and slow recovery rate gives you plenty of time to correctly insert in ear canal.
  • Easy to See: Distinct warning orange color makes compliance checks easy.
Especificaciones

Especificaciones

Orange
Yes
100 pairs/box, 10 boxes/cs
Cylinder
Polycord
SNR 37 dB
1 pair/paper bag
EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: CEC40030, EC Attestation
Videos
Documentos