missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High-Temperature Furnace, 1750 HT Series

Whether for quartz glass or glass ceramics, for sintering CIM components or for other processes up to a maximum temperature of 1750 °C, these furnaces afford the optimal solution for the sintering process.

Marca:  Nabertherm HT1227QNA

Detalles adicionales : Peso : 750.00000kg

 Ver más versiones de este producto

Código de producto. 15928300

Este producto se ha descatalogado y ya no está en venta. Consulte el producto para saber si se ofrecen alternativas o póngase en contacto con nuestro equipo de Atención al Cliente en el número 902 239 303.


Descripción

Descripción

  • Maximum Temperature: 1750 °C
  • Dual shell housing with fan cooling for low shell temperatures
  • Heating from both sides via molybdenum disilicide heating elements
  • High-quality fiber insulation backed by special insulation
  • Side insulation constructed with tongue and groove blocks provides for low heat loss to the outside
  • Long-life roof insulation with special suspension
  • Chain-guided parallel swivel door for defined opening and closing of the door
  • Two-door design (front/back) for high-temperature furnaces > HT 276/..
  • Labyrinth sealing ensures the least possible temperature loss in the door area
  • Reinforced floor as protection for fiber insulation as standard from models HT 16/16 upwards
  • Exhaust air opening in the furnace roof
  • Heating elements switched via thyristors
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Especificaciones

Especificaciones

800 x 400 x 400 mm
P470
128 L
1290 x 1130 x 1670 mm
750 kg
Up to 1750°C
Videos
Documentos