missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ HDPE Cylindrical Containers
Specifications
Specifications
| Product Type | Cylindrical Container |
| Closure Type | Ribbed Screw Cap |
| Graduated | Yes |
| Material | HDPE |
| Closure Material | HDPE |
| Color | Natural |
| For Use With (Application) | Ideal for 24 hour urine collection |
| Graduations | 50 mL to 2L |
| Height (Metric) | 290 mm |
| Includes | Cap and Handle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?