missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Valco VISF-1 HPLC Injection Valve Syringes

Designed for use in Valco VISF-1 HPLC injection valves. Hamilton Gastight Valco VISF-1 HPLC Injection Valve Syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.

Marca:  Hamilton™ 81631

Detalles adicionales : Peso : 0.10500kg

 Ver más versiones de este producto

Código de producto. 11530052

  • 122.00€ / cada uno


Fecha de envío estimada
del proveedor 15-02-2019
Añadir a la cesta

Descripción

Descripción

Syringes in this category are Gastight 1700 and 1000 series syringes.

  • With PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.
Especificación

Especificación

200psi
10mL
Yes
2.55μL
1.46cm
17.7mm
0.072cm
Stainless Steel, Borosilicate Glass, PTFE
22g
3
Large removable needle
1.91cm
1 Pack
ISO 9001:2008, FDA
14.6mm
0.041cm
1.77cm
Gastight Syringe
Designed for use in Valco VISF-1 HPLC injection valves
115°C
1010
3
Videos