missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ GT4 Benchtop Centrifuge Packs

The Fisherbrand™ GT4 Benchtop Centrifuge is the premium performance high capacity model available in ventilated or rapid pull-down refrigerated versions

Marca:  Fisherbrand™

Detalles adicionales : Peso : 108.00000kg

 Ver más versiones de este producto

Código de producto. 15848722

  • 8895.00€ / cada uno


Fecha de envío estimada
del proveedor 12-09-2018
Añadir a la cesta

Descripción

Descripción

  • Premium performance and capacity benchtop centrifuge models available in 3 and 4 litre options
  • Specially engineered for high throughput applications
  • Outstanding capacity and versatility accommodating up to 40x50mL or 96x15mL conical tubes (4L version)
  • Ventilated and refrigerated versions also available, with rapid temperature pull-downs
  • Three litre package includes a TX-750 rotor for speeds up to 3488xg
  • Four litre package includes a high-mass TX-1000 rotor providing excellent vibration and imbalance protection up to 3739xg, with adapters for spinning down tubes, plates or a combination of the two
  • One-touch, easy-to-use operation with pre-saved protocols
  • Backlit display interface with multi-language options
  • Rapid push-button rotor exchange with the Auto-Lock™ rotor swap system
  • Corrosion resistant and lubricating rotor-cross coating
  • Fitted with ClickSeal™ biocontainment lids
  • Glove and wipe-clean, detergent-friendly
  • Two year warranty
Especificaciones

Especificaciones

Direct brushless induction drive
Six direct access programs
Ambient
Benchtop centrifuge
3600rpm
50/60Hz
<61dBA
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, 230 V only: EN 61326, EN 55011B, UL listed, CE marked, Certified Biosafety, RoHS compliant, WEEE compliant
TX-1000
565mm x 670mm x 360mm
Yes
Two years centrifuge, five years rotor
86kg
9h:59min, continuous
4 x 1000mL
3028 x G
No
230V
ClickSeal biocontainment lid
TX-1000 rotor, ClickSeal lid, four adapters for 40x50mL conical tubes, four adapters for 96x15mL conical tubes
1700W
GT4 4L
Yes
GT4 4L
Videos