missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lámina ultrafina de oro, 1,0 micrómetros de grosor, 99,9 %, (base metálica), Thermo Scientific Chemicals
Click to view available options
Cantidad:
25 x 25 mm
50 x 50 mm
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Gold Ultrathin foil |
Nombre de nota | 1.0μm thick |
Notas del porcentaje del ensayo | (base metálica) |
Cantidad | 25 x 25 mm |
Porcentaje de pureza | 99.9% |
Olor | Odorless |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'