missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nanovarillas de oro, 19-25 nm de diámetro x 63-73 nm de longitud, dispersión en agua, absorción de 700 nm absorción, con carga positiva, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Cantidad:
5 mL
25 mL
100 mL
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spécification
Nombre del producto químico o material | Gold nanorods |
Color | Incolora |
Nombre de nota | 19 to 25nm dia. x 63 to 73nm length, dispersion in water, 700nm Absorption, positively charged |
Punto de ebullición | >60°C (decomposition) |
Cantidad | 5 mL |
Olor | Odorless |
Formulario | Líquido |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'