missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ Glass Potter Tissue Grinders

Product Code. 11721284
Change view
Click to view available options
Capacity (Metric):
5 mL
15 mL
30 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11721284 15 mL Each
11726923 5 mL Each
11731284 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11721284 Supplier GPE Scientific™ Supplier No. 20718F
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Clearance (Metric) 0.152 - 0.254mm
Autoclavable Autoclavable
Capacity (Metric) 15 mL
Material Glass
Product Type Tissue Grinder
Length (Metric) 80mm
Pestle Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.