missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Germanio, solución estándar plasmática, Specpure™, Ge 10 000 μg/ml, Thermo Scientific Chemicals
Click to view available options
Cantidad:
50 mL
100 mL
500 mL
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Germanium plasma standard solution |
Concentración | Ge in 5% HNO3/tr. HF |
Nombre de nota | Ge 10000μg/mL |
Cantidad | 50 mL |
Número UN | UN3264 |
Grado | Specpure™ |
Forma física | Líquida |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'