missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Galaxy™ 170 R CO2 Incubator

High-capacity incubator featuring excellent quality and performance and intuitive operation.

Marca:  Eppendorf CO17334001

Detalles adicionales : Peso : 1.00000kg

 Ver más versiones de este producto

Código de producto. 15491864

Este producto se ha descatalogado y ya no está en venta. Consulte el producto para saber si se ofrecen alternativas o póngase en contacto con nuestro equipo de Atención al Cliente en el número 902 239 303.


Descripción

Descripción

  • Can be conveniently placed on or under the bench or even double-stacked.
  • Sealed inner glass door.
  • Reliable IR CO2 sensor.
  • RS-232 communication port.
  • 25 mm access ports.
  • Fanless design offers more usable space and eliminates the fan as a classic, and often repeated source of contamination.
  • Six-sided direct heating system provides a uniform incubated environment.
  • Deep-drawn, easy-to-clean stainless steel chamber eliminates seams or welds, removing potential sources of contamination.
  • Low gas consumption.
  • Integrated alarm relay.
  • Available options based on model number:
    • Two O2 control options (0.1 – 19%, 1 – 19%) for hypoxic studies.
    • Copper chamber and interior for optimized protection against contamination.
    • Humidity alert package
    • Country-specific power supply.
    • High Temperature Disinfection (4 hour at 120°C).
    • Split inner doors.
Videos
Documentos
Ver productos accesorios