missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fullereno, nanotubo de carbono, paredes múltiples, ≤8 nm OD, 2-5 nm ID, 0,5-2 micras de longitud, Thermo Scientific Chemicals
Click to view available options
Cantidad:
0.25 g
1 g
5 g
Descripción
Fullerene is used in organic synthesis, electronics, Sensors, Composites, Energy Storage, Study of Life Science systems.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Fullerene, carbon nanotube |
Nombre de nota | Multi-walled, OD: ≤8nm, ID: 2 to 5nm, 0.5 to 2 micron long |
Cantidad | 0.25 g |
Número UN | UN1325 |
Información de solubilidad | Insoluble in water. |
Forma física | Polvo |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'