missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Incubadoras de CO2 Forma™ Steri-Cult™

Realice cultivos de gran volumen con un alto control de la contaminación con estas incubadoras de CO2 apilables, que incorporan controles por microprocesador.

Marca:  Thermo Scientific™ 3307

Detalles adicionales : Peso : 0.99000kg

 Ver más versiones de este producto

Código de producto. 10418634

  • 16695.00€ / cada uno


Consúltenos : 902 239 303 
Añadir a la cesta

Descripción

Descripción

Performance

  • Integral 140°C high-temperature sterilization function, 14 hr. duration
  • Optimized airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapors
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
  • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
  • Access code prevents accidental initiation of the cycle

Microprocessor Control

  • Alphanumeric messaging center clearly displays temperature, CO2 and RH
  • Audible/visual alarms with silence button
  • Setpoints for temperature, overtemperature, CO2 and RH
  • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 and RH alarms

Construction

  • Coved-corner, polished stainless-steel interior
  • Sturdy shelves and supports can be removed without tools
  • Microbial filters on gas inlet, sample port and water fill bottle lid
  • Inner door gasket can be removed for cleaning, ensures tight seal
Especificación

Especificación

Polished stainless steel
IR sensor
External humidity reservoir
Ambient +5° to 50°C
UL, cUL, CE
8.2 cu.ft., 232.2L
27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1cm)
330 lb, 149.7kg
0 to 20%
Not Available
Ambient to 95%, controllable
Optional 4-20mA
20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8cm)
115V 50/60Hz
Single 232L incubator
Videos