missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Congeladores de plasma Forma™

Realice exigentes operaciones con bancos de sangre con los congeladores de plasma Thermo Scientific™ Forma™ controlados por microprocesador, gracias a su diseño que facilita su utilización y mejora la precisión.

Marca:  Thermo Scientific™ FFPF2330V

Detalles adicionales : Peso : 0.80000kg

 Ver más versiones de este producto

Código de producto. 11794958

Este producto se ha descatalogado y ya no está en venta. Consulte el producto para saber si se ofrecen alternativas o póngase en contacto con nuestro equipo de Atención al Cliente en el número 902 239 303.
Ver productos alternativos »


Descripción

Descripción

Microprocessor Control:
  • Enhanced digital electronic technology simplifies operation and delivers greater accuracy.
  • Operating temperature preset at -30°C.
  • Icon-based controls and displays include graphic references for universal operation.
  • Setpoint security with key-operated triple-position master switch controls power to all systems.
  • Audible/visual warnings installed for overtemperature, undertemperature and power failure, with visual status reports on critical functions.
  • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature.
  • Advanced defrost sensor manages defrost cycle, minimizing frost build-up.
  • Enlarged digital display shows resolution to within 0.1°C.
  • Alarm silence, ringback and automatic reset functions included.
  • Pushbutton alarm test verifies sensor continuity.
  • Battery backup assures control panel function during power failure.
  • Extra-long alarm probe lead allows manual testing and verification.
  • Unit includes remote alarm contacts.

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost to maintain optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • High-density, CFC-free urethane foam insulation
  • Positive, forced-air circulation to maintain uniformity at all shelf levels
  • Directional airflow for quick recovery after door openings
  • Solid door with keyed door lock
  • Doors self-close against a closed-cell peripheral gasket; spring-loaded on all but undercounter models
  • Door-locking provision and full-length door handle
  • Full-extension stainless-steel drawers
  • Adjustable leveling feet standard; optional casters are available
  • Interior and exterior surfaces finished with high-impact powder-paint coating
  • 1″ (2.54cm) access port standard on FFPF430
  • Built-in 6″ (15.2cm), seven-day circular chart recorder, standard (optional freestanding recorder for FFPF430)

Note:

Published interior volumes are nominal; useable cu. ft. (L) capacities may be offset by shelves, drawers, blower coils, or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your sales representative. Product performance may be affected by ambient temperature conditions, humidity conditions, sample loading preferences, and frequency of door openings. Contact your customer service or sales representative for specific inquiries regarding your application.

Stated plasma box nominal capacity is based on 250mL plasma boxes.

Especificaciones

Especificaciones

-30°C
532 boxes
230 V
12 A
37.2 x 28 x 79.2 in. (94.5 x 71.1 x 201.2 cm)
193 kg
Solid
7
15A
73.7 cm
147.3 cm
1 in. (2.5cm) access, FFPF430 only
Automatic
Plasma Freezer
1
659 L
230 V 50 Hz
50 Hz
European
29 x 24 x 58 in. (73.7 x 61 x 147.3 cm)
CFC-free
Warranty varies by country, please contact us for details
Upright
High-impact, powder-coated paint
201.2 cm
94.5 cm
61 cm
71.1 cm
Microprocessor
Videos
Documentos
Warranty