Learn More
Logistik Unicorp™ Batas de laboratorio 65 % poliéster/35 % algodón de color blanco Faithful
Protect those working in the lab with a Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat. The white coat comes in four unisex sizes, is not CE marked and conforms to Howie report guidelines.
Marca: Logistik Unicorp™ CS849WHXL
Detalles adicionales : Peso : 0.80000kg
Descripción
- Conforms to Howie report guidelines
- Side fastening
- Stainless steel stud fastening at wrist
- Four unisex sizes
- Polyester cotton;
- Not CE marked
Especificaciones
Bata de laboratorio | |
3 | |
Dos bolsillos laterales, parte delantera con corchetes sin níquel con solapa grande, puños con corchetes |
White | |
116 cm | |
270 g/m2 |