missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ EVOS™ Digital Color Fluorescence Microscope

All-in-one digital inverted microscope produces extraordinary on-screen images

Marca:  Invitrogen™ AMEFC4300

Detalles adicionales : Peso : 15.00000kg

 Ver más versiones de este producto

Código de producto. 15319601

  • 21420.00€ / cada uno


Fecha de envío estimada
del proveedor 06-03-2019
Add to basket

Description

Description

Unique LED light cube system. Light engine outputs remarkable intensity over a short light path to deliver incomparable excitation. EVOS Light Cubes are easily installed and maintenance-free. Digitally controlled LED light sources allow precise adjustment of illumination levels, dramatically improving control over photobleaching.

  • LED light cubes last >50,000 hours: no need to change bulbs
  • Instant-on; no warm up or cool down required
  • Precision optics for excellent image quality
  • Brightfield and phase contrast
  • Advanced ergonomic design: microscopy made comfortable
  • Small footprint; fits inside cell culture hoods
  • Integrated computer and imaging software
  • High-sensitivity digital camera
  • High-resolution, 15 in. LCD
  • Single switch turns on entire workstation
  • Streamlined software and user interface

Specifications

Specifications

47cm
EVOS™ FL color imaging system, power adapter, universal stage plate, USB optical mouse, dust cover, USB flash drive (includes user guide and quick start guide), diffusion condenser slider, condenser slider block, UV shield/light shield,
Digital color
Four color fluorescence and transmitted light applications
Infinity
LCD
Integrated software
58cm
36cm
Mechanical glide
LED
15.3kg
USB, DVI
Videos