missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Cloroacetoacetato de etilo, 96 %, Thermo Scientific Chemicals
Click to view available options
Cantidad:
100 g
500 g
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Ethyl 2-chloroacetoacetate |
Punto de fusión | <°C to 80°C |
Densidad | 1.182 |
Punto de ebullición | 200°C |
Temperatura de inflamación | 54°C (180°F) |
Intervalo de porcentaje de ensayo | 0.96 |
Índice de refracción | 1.4425 |
Cantidad | 100 g |
Beilstein | 774278 |
Sinónimo | ethyl 2-chloroacetoacetate, 2-chloroacetoacetic acid ethyl ester, butanoic acid, 2-chloro-3-oxo-, ethyl ester, ethyl alpha-chloroacetoacetate, ethyl-2-chloracetoacetate, 2-chloro-3-oxobutyric acid ethyl ester, ethyl2-chloroacetoacetate, 2-chloro-3-oxobutanoic acid, ethyl ester, ethyl2-chloro-3-oxobutanoate, ethyl 2-chloro-3-oxobutyrate |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'