missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Ether-Based Polyurethane Tubing

Ideal for food processing, general manufacturing, automotive, computer device, general laboratory and fuel applications

Marca:  Cole-Parmer™ 95869-01

Detalles adicionales : Peso : 0.80000kg

 Ver más versiones de este producto

Código de producto. 11795189

  • 19.62€ / cada uno


Fecha estimada de envío
18-09-2019
Añadir a la cesta

Descripción

Descripción

  • Ether-based polyurethane tubing.
  • Features good chemical resistance to weak organic acids and oils.
  • Good elongation and recovery.
  • Nontoxic.
  • Transparent.
  • Sterilizable by ethylene oxide.
Especificaciones

Especificaciones

NSF-51;Non-DEHP;Non-Phthalate;ADCF;European Pharmacopoeia;USP;3A;FDA;NSF-61
Nontoxic
4.0 mm
30.5 m
100 psi
-40°F
100 ft./Pk.
Ethylene Oxide
Transparent
2.29 mm
100 ft.
0.8 mm
-40°C
85°C
Good chemical resistance to weak organic acids and oils, good elongation and recovery
Videos
Documentos