missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ EME Series 6-Position Extraction Mantle

Designed to heat multiple round bottom flasks simultaneously. Electrothermal™ EME Series 6-Position Extraction Mantle is often used for extraction, but may be used wherever heating of multiple flasks is required. The vented case's unique air flow ensures the outer case remains safe to touch.

Marca:  Electrothermal™ EME6 1000/CEB

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 11532694

  • 2144.00€ / cada uno


Fecha estimada de envío
15-07-2019
Añadir a la cesta

Descripción

Descripción

  • Individual built-in solid state electronic controls enable easy regulation of heater, while removing sparking associated with mechanical switching
  • Three 12.7mm diameter support rods are included
  • Round bottom flask capacity from 100ml to 1000mL at all positions
  • Polypropylene top cover and external surfaces are powder coated giving good general chemical resistance
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support
  • Earth (ground) screen encloses the heater for added safety
  • Individual heater cartridges are replaceable
  • Neon lights indicate when power is on and supplied to heaters
Especificaciones

Especificaciones

6 x 1000 mL
230 V
6 recesses
1800W
6
50/60 Hz
285 x 1450 x 130mm
Polypropyleyne top/Powder-coated aluminum
UK and EU plug
12.5kg
450°C
Videos
Documentación Ver productos accesorios