missing translation for 'onlineSavingsMsg'
Learn More

BTX ECM™ 830 Square Wave Electroporator

BTX ECM™ 830 Square Wave Electroporator is ideal for transfection of mammalian cells and tissues

Marca:  BTX 450664

Detalles adicionales : Peso : 15.23000kg

 Ver más versiones de este producto

Código de producto. 15888451

  • 13630.00€ / cada uno


Fecha de envío estimada
del proveedor 03-09-2018
Añadir a la cesta

Descripción

Descripción

Features:

  • Wide and accurate voltage, pulse length, and pulse interval settings
  • Preset protocols for common mammalian cell and tissue types
  • Unlimited ability to add and modify user defined protocols
  • Data logs of delivered pulses and sample resistance for QC and troubleshooting
  • Simple to use large 7-inch touchscreen interface
  • Multiple pulsing capabilities, up to 99 sequential pulses per sample
  • Available in a high-throughput system for up to 96 samples at once

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Servicios para Instrumentación y Equipamiento

2 years

Especificaciones

Especificaciones

85μF
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Accepts positive and negative 4mm Banana Cables
100 to 240 VAC
Generator, 25-Well plates w/ seals, HT-200 handler and adaptor
4 to 40°C
Square Wave
10ms to 999ms
maximum of 80% humidity when operating at 25°C
5 to 500Vin 1Vsteps
7.3kg
7-inch color touchscreen
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX specialtyin-vivo electrodes
5 to 3000V
3775μF
LV: <7s, HV: < 4s
33cm
21.6cm
2 year warranty
Electroporator
0.1 to 10s
1 to 99 pulses per sample
505 to 3000Vin 5Vsteps
35W idle and 350W pulsing
28.6cm
Transfection of mammalian cells and tissues; Transformation of some bacteria and microorganisms
50, 60Hz
Videos

Intended for Research use only. Not for use in diagnostic, pre-clinical, or clinical procedures.