missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lámina de disprosio, 0,25 mm de grosor, 99,9 % (REO), Thermo Scientific Chemicals
Click to view available options
Cantidad:
25 x 25 mm
50 x 50 mm
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Envasado bajo argón
Especificaciones
Nombre del producto químico o material | Dysprosium foil |
Nombre de nota | 0.25mm (0.01 in.) thick |
Notas del porcentaje del ensayo | (REO) |
Número UN | UN3178 |
Cantidad | 25 x 25 mm |
Porcentaje de pureza | 99.9% |
Olor | Odorless |
Peso | ≈1.33g/25x25mm |
Formulario | Papel de aluminio |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'