missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Dispensette™ S Organic Digital Bottletop Dispensers, Exchange Program

Feature a 'floating piston' design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.

Marca:  Brand™ 4630741

Detalles adicionales : Peso : 0.01000kg

 Ver más versiones de este producto

Código de producto. 15923460

  • 249.00€ / cada uno


Fecha estimada de envío
10-07-2019
Añadir a la cesta

Descripción

Descripción

  • New discharge tube, with or without recirculation valve
  • New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
  • Simple priming by optimized flow channels
  • Less dispensing force - especially with large volume instruments
  • Pivoted screw cap - does not disturb dispensing
  • Easy to calibrate and adjust in order to comply with GLP guidelines
  • Easy to dismantle for cleaning
  • Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
  • 360° rotatable valve block allows bottle label to face user
  • Telescoping filling tube adjusts easily to different size bottles
  • Easy calibration technique for calibration adjustment in seconds without tools
  • DE-M marking
  • Exchange promotion
Especificaciones

Especificaciones

A 121 °C
Amarillo
Con válvula de recirculación
De 1 a 10 ml
Para dispensar disolventes orgánicos, como hidrocarburos clorados y fluorados (p. ej., triclorometano y diclorometano), ácidos como HCl concentrado y HNO3 (excepto HF), ácido trifluoroacético (TFA), tetrahidrofurano (THF) y peróxidos
0.5 % (50 μl)
Certificaciones: ISO 9001
Dispensador
Digital
0.05 ml
Videos