missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Succinato de dibutilo, 99 %, Thermo Scientific Chemicals
Click to view available options
Cantidad:
5 mL
25 mL
100 mL
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Dibutyl succinate |
Punto de fusión | -29.0°C |
Densidad | 0.9800g/mL |
Punto de ebullición | 274.0°C |
Temperatura de inflamación | 144°C |
Intervalo de porcentaje de ensayo | 98.5% min. (GC) |
Fórmula lineal | C4H9O2CH2CH2CO2C4H9 |
Cantidad | 5 mL |
Gravedad específica | 0.98 |
Información de solubilidad | Solubility in water: slightly. |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'