Learn More
Fosfato de di-n-butilo, 96 %, Thermo Scientific Chemicals
Descripción
Dibutyl phosphate is used as a plasticizer for polymer system and hydraulic fluid directly and used as a catalyst for cross-linking in paint industry. It is used as an antifoam agent in ore separation process and as an antistatic agent in the textile industry. It can be used as a precursor for antistatics, as a mould release agent in polyurethane applications and, as a non volatile acidic catalyst soluble in organic media.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Nombre del producto químico o material | Di-n-butyl phosphate |
Punto de fusión | -13°C |
Densidad | 1.058 g/mL |
pH | 1.0 |
Punto de ebullición | 250°C |
Temperatura de inflamación | 157°C (315°F) |
Olor | Odorless |
Índice de refracción | 1.428 |
Cantidad | 250 mL |
Número UN | UN1718 |
Mostrar más |
RUO – Research Use Only